Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combined Drill and Countersink

  • Mfr # 67015

  • Zoro # G721843860


product price: $57.55
/ea

Key Features

Primary Material Application
Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium
Drill Size
2 mm
Cutting Direction
Right Hand
Flute Length
6 mm
Point Angle
118 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67015
Zoro #
G721843860
UPC #
-
Country of Origin
United States

Dimensions

Drill Size
2 mm
Flute Length
6 mm
Body Dia.
5 mm
Overall Length
39.9 mm

Details

Primary Material Application
Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium
Cutting Direction
Right Hand
Point Angle
118 deg
Cutting Edge Material
Micrograin Solid Carbide
Number of Flutes
2
Included Angle
60 deg
Point Type
Plain
Material
Micrograin Solid Carbide
Finish
Bright
Flute Type
Straight

Description

SGS Combined Drill and Countersink, Double End General Purpose, Series: 301M, 2 mm Drill Size - Metric, 0.0787 in Drill Size - Decimal Inch, 5 mm Body Dia, 39.9 mm Overall Length, 2 Flutes, Straight Flute, 6 mm Flute Length, 5 mm Shank, HA Common Shank, 118 deg Point, Plain Point, 60 deg Included Angle, Right Hand Cutting, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Bright, Applicable Materials: Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.