Zoro Homepage

Corner Radius End Mill

  • Mfr # 08548

  • Zoro # G421843528


product price: $22.19
/ea

Key Features

Corner Radius
0.01 in
Number of Flutes
2
Shank Type
Common
Cutting Dia.
0.07 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08548
Zoro #
G421843528
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Cutting Dia.
0.07 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.21 in
Shank Length
1.29 in

Details

Number of Flutes
2
Shank Type
Common
Cutting Direction
Right Hand
Helix Angle
30 deg
Flute Type
Spiral
Type
Fractional High Performance Regular Length
End Mill Material
Solid Carbide
Series
M2CR
Finish
Uncoated

Description

SGS Corner Radius End Mill, Fractional High Performance Regular Length, Series: M2CR, 0.07 in Diameter Cutter, 0.01 in Corner Radius, 1-1/2 in Overall Length, 0.21 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.29 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.