Zoro Homepage

Corner Radius End Mill

  • Mfr # 08998

  • Zoro # G921844247


product price: $24.15
/ea

Key Features

End Mill Material
Solid Carbide
Type
Fractional High Performance Stub Length
Helix Angle
30 deg
Cutting Direction
Right Hand
Shank Length
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08998
Zoro #
G921844247
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.44 in
Corner Radius
0.005 in
Cutting Dia.
0.04 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.06 in

Details

End Mill Material
Solid Carbide
Type
Fractional High Performance Stub Length
Helix Angle
30 deg
Cutting Direction
Right Hand
Shank Type
Common
Series
M4CR
Flute Type
Spiral
Finish
Uncoated
Number of Flutes
4

Description

SGS Corner Radius End Mill, Fractional High Performance Stub Length, Series: M4CR, 0.04 in Diameter Cutter, 0.005 in Corner Radius, 1-1/2 in Overall Length, 0.06 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.44 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.