Zoro Homepage

Corner Radius End Mill

  • Mfr # 09051

  • Zoro # G821844255


product price: $24.15
/ea

Key Features

Cutting Dia.
0.08 in
Finish
Uncoated
Number of Flutes
4
Helix Angle
30 deg
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09051
Zoro #
G821844255
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.08 in
Shank Dia.
1/8 in
Length of Cut
0.24 in
Corner Radius
0.02 in
Shank Length
1.26 in
Overall Length
1-1/2 in

Details

Finish
Uncoated
Number of Flutes
4
Helix Angle
30 deg
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Series
M4CR
Type
Fractional High Performance Regular Length
Shank Type
Common
Flute Type
Spiral

Description

SGS Corner Radius End Mill, Fractional High Performance Regular Length, Series: M4CR, 0.08 in Diameter Cutter, 0.02 in Corner Radius, 1-1/2 in Overall Length, 0.24 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.26 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.