Zoro Homepage

Corner Radius End Mill

  • Mfr # 09138

  • Zoro # G621844240


product price: $29.19
/ea

Key Features

Length of Cut
0.06 in
Shank Length
1.44 in
Shank Type
Common
Overall Length
1-1/2 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09138
Zoro #
G621844240
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.06 in
Shank Length
1.44 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Cutting Dia.
0.04 in
Corner Radius
0.005 in

Details

Shank Type
Common
Type
Fractional High Performance Stub Length
Cutting Direction
Right Hand
Series
M4CR
End Mill Material
Solid Carbide
Flute Type
Spiral
Helix Angle
30 deg
Finish
Ti-NAMITEĀ®-A Coated
Number of Flutes
4

Description

SGS Corner Radius End Mill, Fractional High Performance Stub Length, Series: M4CR, 0.04 in Diameter Cutter, 0.005 in Corner Radius, 1-1/2 in Overall Length, 0.06 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.44 in Shank Length, Solid Carbide, Ti-NAMITE-A Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.