Zoro Homepage

Corner Radius End Mill

  • Mfr # 45172

  • Zoro # G721842023


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Shank Type
Straight
Helix Angle
41 deg
Flute Type
Spiral
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45172
Zoro #
G721842023
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.7323 in
Shank Dia.
8 mm
Length of Cut
20 mm
Corner Radius
1.5 mm
Overall Length
63 mm
Cutting Dia.
8 mm

Details

Number of Flutes
6
Shank Type
Straight
Helix Angle
41 deg
Flute Type
Spiral
Cutting Direction
Right Hand
End Mill Material
Carbide
Finish
Proprietary Nano Composite Coated
Series
T-CarbĀ® 51MCR
Type
High Performance Metric

Description

SGS Corner Radius End Mill, High Performance Metric, Series: T-Carb 51MCR, 8 mm Cutter Dia, 1.5 mm Corner Radius, 63 mm Overall Length, 20 mm Length of Cut, 6 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Straight Shank, 1.7323 in Shank Length, Carbide, Proprietary Nano Composite Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.