Zoro Homepage

Countersink

  • Mfr # 74201

  • Zoro # G721842849


product price: $24.99
/ea

Key Features

Number of Flutes
1
Shank Type - Machining
HA Common
Cutting Direction
Right Hand
Body Dia.
1/8 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74201
Zoro #
G721842849
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Min. Cutting Dia.
1/8 in

Details

Number of Flutes
1
Shank Type - Machining
HA Common
Cutting Direction
Right Hand
Finish
Uncoated
Series
601
Material - Machining
Solid Carbide
Included Angle
90 deg

Description

SGS Countersink, Series: 601, 1/8 in Body Dia, 1-1/2 in Overall Length, HA Common Shank, 1/8 in Shank Dia, 1 Flutes, Right Hand Cutting, 90 deg Included Angle, 1/8 in Minimum Cutting Dia, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.