Zoro Homepage

Countersink

  • Mfr # 74216

  • Zoro # G621843953


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Solid Carbide
Cutting Direction
Right Hand
Shank Type - Machining
HA Common
Included Angle
90 deg
Min. Cutting Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74216
Zoro #
G621843953
UPC #
-
Country of Origin
United States

Dimensions

Min. Cutting Dia.
5/8 in
Shank Dia.
3/8 in
Body Dia.
5/8 in
Overall Length
3 in

Details

Material - Machining
Solid Carbide
Cutting Direction
Right Hand
Shank Type - Machining
HA Common
Included Angle
90 deg
Number of Flutes
1
Finish
Uncoated
Series
601

Description

SGS Countersink, Series: 601, 5/8 in Body Dia, 3 in Overall Length, HA Common Shank, 3/8 in Shank Dia, 1 Flutes, Right Hand Cutting, 90 deg Included Angle, 5/8 in Minimum Cutting Dia, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.