Zoro Homepage

Countersink

  • Mfr # 74246

  • Zoro # G521843961


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Included Angle
90 deg
Overall Length
3-1/4 in
Nose Dia.
0.168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74246
Zoro #
G521843961
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Nose Dia.
0.168 in
Min. Cutting Dia.
0.168 in
Body Dia.
1 in
Shank Dia.
1/2 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Included Angle
90 deg
Shank Type - Machining
HA Common
Material - Machining
Solid Carbide
Finish
Uncoated
Series
603

Description

SGS Countersink, Series: 603, 1 in Body Dia, 3-1/4 in Overall Length, HA Common Shank, 1/2 in Shank Dia, 0.168 in Nose Dia, 3 Flutes, Right Hand Cutting, 90 deg Included Angle, 0.168 in Minimum Cutting Dia, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.