Zoro Homepage

Countersink

  • Mfr # 74252

  • Zoro # G521843428


product price: $45.75
/ea

Key Features

Min. Cutting Dia.
0.045 in
Included Angle
90 deg
Nose Dia.
0.045 in
Finish
Uncoated
Body Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74252
Zoro #
G521843428
UPC #
-
Country of Origin
United States

Dimensions

Min. Cutting Dia.
0.045 in
Nose Dia.
0.045 in
Body Dia.
3/16 in
Overall Length
2 in
Shank Dia.
3/16 in

Details

Included Angle
90 deg
Finish
Uncoated
Number of Flutes
6
Cutting Direction
Right Hand
Shank Type - Machining
HA Common
Material - Machining
Solid Carbide
Series
606

Description

SGS Countersink, Series: 606, 3/16 in Diameter Body, 2 in Overall Length, HA Common Shank, 3/16 in Shank Diameter, 0.045 in Diameter Nose, 6 Flutes, Right Hand Cutting Direction, 90 deg Included Angle, 0.045 in Diameter Minimum Cutting, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.