Zoro Homepage

Countersink

  • Mfr # 74255

  • Zoro # G521843305


product price: $48.45
/ea

Key Features

Cutting Direction
Right Hand
Nose Dia.
0.07 in
Min. Cutting Dia.
0.07 in
Included Angle
90 deg
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74255
Zoro #
G521843305
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
0.07 in
Min. Cutting Dia.
0.07 in
Body Dia.
1/4 in
Overall Length
2 in
Shank Dia.
1/4 in

Details

Cutting Direction
Right Hand
Included Angle
90 deg
Number of Flutes
6
Material - Machining
Solid Carbide
Shank Type - Machining
HA Common
Series
606
Finish
Uncoated

Description

SGS Countersink, Series: 606, 1/4 in Body Dia, 2 in Overall Length, HA Common Shank, 1/4 in Shank Dia, 0.07 in Nose Dia, 6 Flutes, Right Hand Cutting, 90 deg Included Angle, 0.07 in Minimum Cutting Dia, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.