Zoro Homepage

Double Margin Drill

  • Mfr # 51330

  • Zoro # G821843722


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Series
HI-PERCARBĀ® 135
Flute Type
Right Spiral
Drill Bit Point Type
Notched
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51330
Zoro #
G821843722
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3XD
Flute Length
3/4 in
Drill Bit Size
1/8 in
Overall Length
2-1/2 in

Details

Series
HI-PERCARBĀ® 135
Flute Type
Right Spiral
Drill Bit Point Type
Notched
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
Cutting Edge Material
Solid Carbide
Number of Flutes
2
Drill Bit Point Angle
145 deg
Finish - Machining
AlTiN Coated
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Description

SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135, 1/8 in Drill - Fraction, 0.125 in Drill - Decimal Inch, 2-1/2 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 3/4 in Flute Length, 1/4 in Dia x 1-7/16 in L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting Direction, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.