Zoro Homepage

Double Margin Drill

  • Mfr # 51335

  • Zoro # G021844192


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Drill Bit Point Type
Notched
Cutting Direction
Right Hand
Drill Bit Size
#21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51335
Zoro #
G021844192
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#21
Flute Length
7/8 in
Cutting Depth
3XD
Overall Length
2-5/8 in

Details

Number of Flutes
2
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Drill Bit Point Type
Notched
Cutting Direction
Right Hand
Material - Machining
Solid Carbide
Drill Bit Point Angle
145 deg
Flute Type
Right Spiral
Cutting Edge Material
Solid Carbide
Finish - Machining
AlTiN Coated
Series
HI-PERCARBĀ® 135

Description

SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135, #21 Drill Size - Wire, 0.159 in Drill Size - Decimal Inch, 2-5/8 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 7/8 in Flute Length, 1/4 in Dia x 1-7/16 in L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.