Zoro Homepage

Double Margin Drill

  • Mfr # 52301

  • Zoro # G421844167


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Flute Length
0.313 in
Cutting Direction
Right Hand
Flute Type
Right Spiral
Drill Bit Point Type
Notched
Drill Bit Point Angle
145 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52301
Zoro #
G421844167
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.313 in
Overall Length
1-1/2 in
Cutting Depth
5XD
Drill Bit Size
1/32 in

Details

Cutting Direction
Right Hand
Flute Type
Right Spiral
Drill Bit Point Type
Notched
Drill Bit Point Angle
145 deg
Finish - Machining
AlTiN Coated
Material - Machining
Solid Carbide
Series
HI-PERCARBĀ® 135L
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Cutting Edge Material
Solid Carbide
Number of Flutes
2

Description

SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135L, 1/32 in Drill Size - Fraction, 0.0312 in Drill Size - Decimal Inch, 1-1/2 in Overall Length, 5XD Cutting Depth, 2 Flutes, Right Spiral Flute, 0.313 in Flute Length, 1/8 in Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.