Zoro Homepage

Double Margin Drill

  • Mfr # 63155

  • Zoro # G321844083


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Type
Notched
Number of Flutes
2
Series
HI-PERCARBĀ® 135M
Drill Bit Size
3 mm
Flute Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63155
Zoro #
G321844083
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3 mm
Flute Length
20 mm
Overall Length
62 mm
Cutting Depth
3XD

Details

Drill Bit Point Type
Notched
Number of Flutes
2
Series
HI-PERCARBĀ® 135M
Cutting Direction
Right Hand
Finish - Machining
AlTiN Coated
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Drill Bit Point Angle
145 deg
Flute Type
Right Spiral
Cutting Edge Material
Solid Carbide
Material - Machining
Solid Carbide

Description

SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135M, 3 mm Drill - Metric, 0.1181 in Drill - Decimal Inch, 62 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 20 mm Flute Length, 6 mm Dia x 36 mm L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting Direction, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.