Zoro Homepage

Double Margin Drill

  • Mfr # 63160

  • Zoro # G921844032


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3.6 mm
Drill Bit Point Angle
145 deg
Flute Type
Right Spiral
Series
HI-PERCARBĀ® 135M
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63160
Zoro #
G921844032
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3.6 mm
Overall Length
62 mm
Flute Length
20 mm
Cutting Depth
3XD

Details

Drill Bit Point Angle
145 deg
Flute Type
Right Spiral
Series
HI-PERCARBĀ® 135M
Number of Flutes
2
Cutting Edge Material
Solid Carbide
Finish - Machining
AlTiN Coated
Material - Machining
Solid Carbide
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Drill Bit Point Type
Notched
Cutting Direction
Right Hand

Description

SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135M, 3.6 mm Drill Size - Metric, 0.1417 in Drill Size - Decimal Inch, 62 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 20 mm Flute Length, 6 mm Dia x 36 mm L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.