Zoro Homepage

Double Margin Drill

  • Mfr # 63178

  • Zoro # G021843881


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Flute Length
41 mm
Cutting Depth
3XD
Finish - Machining
AlTiN Coated
Drill Bit Size
7.25 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63178
Zoro #
G021843881
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
41 mm
Cutting Depth
3XD
Drill Bit Size
7.25 mm
Overall Length
79 mm

Details

Finish - Machining
AlTiN Coated
Number of Flutes
2
Drill Bit Point Type
Notched
Cutting Edge Material
Solid Carbide
Series
HI-PERCARBĀ® 135M
Cutting Direction
Right Hand
Material - Machining
Solid Carbide
Flute Type
Right Spiral
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Drill Bit Point Angle
145 deg

Description

SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135M, 7.25 mm Drill Size - Metric, 0.2854 in Drill Size - Decimal Inch, 79 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 41 mm Flute Length, 8 mm Dia x 36 mm L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.