Zoro Homepage

Double Margin Drill

  • Mfr # 63774

  • Zoro # G221844183


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Type
Notched
Cutting Edge Material
Solid Carbide
Finish - Machining
AlTiN Coated
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63774
Zoro #
G221844183
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3XD
Flute Length
47 mm
Drill Bit Size
9.2 mm
Overall Length
89 mm

Details

Drill Bit Point Type
Notched
Cutting Edge Material
Solid Carbide
Finish - Machining
AlTiN Coated
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
Series
HI-PERCARBĀ® 135
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Drill Bit Point Angle
145 deg
Flute Type
Right Spiral
Number of Flutes
2

Description

SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135, 9.2 mm Drill - Metric, 0.3622 in Drill - Decimal Inch, 89 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 47 mm Flute Length, 10 mm Dia x 40 mm L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting Direction, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.