Zoro Homepage

Drill Bit

  • Mfr # 56448

  • Zoro # G421844051


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Cutting Depth
5XD
Finish - Machining
TX Coated
Primary Material Application
Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy
Cutting Edge Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56448
Zoro #
G421844051
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
91 mm
Cutting Depth
5XD
Drill Bit Size
17/64 in
Flute Length
53 mm

Details

Finish - Machining
TX Coated
Primary Material Application
Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy
Cutting Edge Material
Carbide
Series
142P
Number of Flutes
2
Cutting Direction
Right Hand
Material - Machining
Carbide
Drill Bit Point Type
High performance/Self-Centering
Flute Type
Right Spiral
Drill Bit Point Angle
137 deg

Description

SGS, 56448, Drill Bit, High-Performance, Series: 142P, 17/64 in Drill - Fraction, 0.265 in Drill - Decimal Inch, 91 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Right Spiral Flute, 53 mm Flute Length, 8 mm Dia x 36 mm L Shank, Straight Shank, 137 deg Point, High performance/Self-Centering Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.