Zoro Homepage

Drill Bit

  • Mfr # 56453

  • Zoro # G221842301


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Point Angle
137 deg
Cutting Edge Material
Carbide
Cutting Depth
5XD
Drill Bit Point Type
High performance/Self-Centering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56453
Zoro #
G221842301
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
5XD
Flute Length
61 mm
Overall Length
103 mm
Drill Bit Size
Q

Details

Number of Flutes
2
Drill Bit Point Angle
137 deg
Cutting Edge Material
Carbide
Drill Bit Point Type
High performance/Self-Centering
Flute Type
Right Spiral
Series
142P
Material - Machining
Carbide
Primary Material Application
Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy
Finish - Machining
TX Coated
Cutting Direction
Right Hand

Description

SGS, 56453, Drill Bit, High-Performance, Series: 142P, Q Drill - Letter, 0.332 in Drill - Decimal Inch, 103 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Right Spiral Flute, 61 mm Flute Length, 10 mm Dia x 40 mm L Shank, Straight Shank, 137 deg Point, High performance/Self-Centering Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.