Zoro Homepage

Drill Bit

  • Mfr # 56846

  • Zoro # G521844029


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron
Cutting Edge Material
Carbide
Finish - Machining
AlTiN Coated
Flute Length
53 mm
Drill Bit Point Angle
136 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56846
Zoro #
G521844029
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
53 mm
Drill Bit Size
1/4 in
Overall Length
91 mm
Cutting Depth
5XD

Details

Primary Material Application
Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron
Cutting Edge Material
Carbide
Finish - Machining
AlTiN Coated
Drill Bit Point Angle
136 deg
Series
143
Cutting Direction
Right Hand
Flute Type
Right Spiral
Number of Flutes
2
Drill Bit Point Type
High performance/Self-Centering
Material - Machining
Carbide

Description

SGS, 56846, Drill Bit, High-Performance, Series: 143, 1/4 in Drill - Fraction, 0.25 in Drill - Decimal Inch, 91 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Right Spiral Flute, 53 mm Flute Length, 8 mm Dia x 36 mm L Shank, Straight Shank, 136 deg Point, High performance/Self-Centering Point, Carbide Cutting Edge, AlTiN Coated, Applicable Materials: Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.