Zoro Homepage

Drill Bit

  • Mfr # 66627

  • Zoro # G321844021


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
Carbide
Drill Bit Point Angle
137 deg
Drill Bit Size
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66627
Zoro #
G321844021
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
5.1 mm
Cutting Depth
8xD
Flute Length
57 mm
Overall Length
95 mm

Details

Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
Carbide
Drill Bit Point Angle
137 deg
Flute Type
Right Spiral
Cutting Edge Material
Carbide
Finish - Machining
TX Coated
Drill Bit Point Type
High Performance/Self-Centering
Primary Material Application
Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy
Series
142P

Description

SGS, 66627, Drill Bit, High-Performance, Series: 142P, 5.1 mm Drill - Metric, 0.2 in Drill - Decimal Inch, 95 mm Overall Length, 8xD Cutting Depth, 2 Flutes, Right Spiral Flute, 57 mm Flute Length, 6 mm Dia x 36 mm L Shank, Straight Shank, 137 deg Point, High Performance/Self-Centering Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.