Zoro Homepage

End Mill

  • Mfr # 02204

  • Zoro # G921842069


product price: $36.69
/ea

Key Features

Cutting Dia.
0.008 in
Flute Type
Spiral
Shank Dia.
1/8 in
Cutting Direction
Right Hand
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02204
Zoro #
G921842069
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.008 in
Shank Dia.
1/8 in
Length of Cut
0.012 in
Shank Length
1.488 in
Overall Length
1-1/2 in

Details

Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Helix Angle
30 deg
Type
Fractional Micro Square End
Finish
TA Coated
End Mill Material
Solid Carbide
Series
M2S
Shank Type
Common

Description

SGS End Mill, Fractional Micro Square End, Series: M2S, 0.008 in Diameter Cutter, 1-1/2 in Overall Length, 0.012 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.488 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.