Zoro Homepage

End Mill

  • Mfr # 02210

  • Zoro # G521842551


product price: $30.89
/ea

Key Features

Number of Flutes
2
Shank Dia.
1/8 in
Shank Type
Common
Length of Cut
0.021 in
Shank Length
1.479 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02210
Zoro #
G521842551
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
0.021 in
Shank Length
1.479 in
Overall Length
1-1/2 in
Cutting Dia.
0.014 in

Details

Number of Flutes
2
Shank Type
Common
Cutting Direction
Right Hand
Series
M2S
Flute Type
Spiral
Helix Angle
30 deg
End Mill Material
Solid Carbide
Finish
TA Coated
Type
Fractional Micro Square End

Description

SGS End Mill, Fractional Micro Square End, Series: M2S, 0.014 in Diameter Cutter, 1-1/2 in Overall Length, 0.021 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.479 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.