Zoro Homepage

End Mill

  • Mfr # 02242

  • Zoro # G121842999


product price: $31.69
/ea

Key Features

Cutting Dia.
0.009 in
Shank Length
1.486 in
Shank Type
Common
Finish
TA Coated
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02242
Zoro #
G121842999
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.009 in
Shank Length
1.486 in
Length of Cut
0.014 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Shank Type
Common
Finish
TA Coated
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30 deg
Type
Fractional Micro Square End
End Mill Material
Solid Carbide
Flute Type
Spiral
Series
M4S

Description

SGS End Mill, Fractional Micro Square End, Series: M4S, 0.009 in Cutter Dia, 1-1/2 in Overall Length, 0.014 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.486 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.