Zoro Homepage

End Mill

  • Mfr # 02260

  • Zoro # G221842417


product price: $25.25
/ea

Key Features

Number of Flutes
4
Helix Angle
30 deg
Length of Cut
0.041 in
Flute Type
Spiral
Cutting Dia.
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02260
Zoro #
G221842417
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.041 in
Cutting Dia.
0.027 in
Shank Dia.
1/8 in
Shank Length
1.459 in
Overall Length
1-1/2 in

Details

Number of Flutes
4
Helix Angle
30 deg
Flute Type
Spiral
End Mill Material
Solid Carbide
Type
Fractional Micro Square End
Cutting Direction
Right Hand
Shank Type
Common
Series
M4S
Finish
TA Coated

Description

SGS End Mill, Fractional Micro Square End, Series: M4S, 0.027 in Diameter Cutter, 1-1/2 in Overall Length, 0.041 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.459 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.