Zoro Homepage

End Mill

  • Mfr # 02280

  • Zoro # G821842626


product price: $32.15
/ea

Key Features

Cutting Dia.
0.01 in
Shank Type
Common
Number of Flutes
2
Shank Dia.
1/8 in
Length of Cut
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02280
Zoro #
G821842626
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.01 in
Shank Dia.
1/8 in
Length of Cut
0.03 in
Shank Length
1.47 in
Overall Length
1-1/2 in

Details

Shank Type
Common
Number of Flutes
2
End Mill Material
Solid Carbide
Helix Angle
30 deg
Series
M2S
Finish
TA Coated
Cutting Direction
Right Hand
Type
Fractional Micro Square End
Flute Type
Spiral

Description

SGS End Mill, Fractional Micro Square End, Series: M2S, 0.01 in Cutter Dia, 1-1/2 in Overall Length, 0.03 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.47 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.