Zoro Homepage

End Mill

  • Mfr # 02408

  • Zoro # G521842582


product price: $17.69
/ea

Key Features

End Mill Material
Solid Carbide
Number of Flutes
4
Shank Dia.
1/8 in
Shank Type
Common
Cutting Dia.
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02408
Zoro #
G521842582
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Cutting Dia.
0.047 in
Shank Length
1.429 in
Overall Length
1-1/2 in
Length of Cut
0.071 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Shank Type
Common
Finish
TA Coated
Helix Angle
30 deg
Cutting Direction
Right Hand
Flute Type
Spiral
Type
Fractional Micro Square End
Series
M4S

Description

SGS End Mill, Fractional Micro Square End, Series: M4S, 0.047 in Cutter Dia, 1-1/2 in Overall Length, 0.071 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.429 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.