Zoro Homepage

End Mill

  • Mfr # 02422

  • Zoro # G921842915


product price: $16.39
/ea

Key Features

Shank Type
Common
Flute Type
Spiral
Number of Flutes
4
Cutting Direction
Right Hand
Length of Cut
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02422
Zoro #
G921842915
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.093 in
Shank Dia.
1/8 in
Cutting Dia.
0.062 in
Shank Length
1.407 in
Overall Length
1-1/2 in

Details

Shank Type
Common
Flute Type
Spiral
Number of Flutes
4
Cutting Direction
Right Hand
Type
Fractional Micro Square End
Helix Angle
30 deg
Finish
TA Coated
Series
M4S
End Mill Material
Solid Carbide

Description

SGS End Mill, Fractional Micro Square End, Series: M4S, 0.062 in Diameter Cutter, 1-1/2 in Overall Length, 0.093 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.407 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.