Zoro Homepage

End Mill

  • Mfr # 02429

  • Zoro # G721842481


product price: $15.65
/ea

Key Features

Number of Flutes
4
Type
Fractional Micro Square End
Shank Dia.
1/8 in
Shank Length
1.36 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02429
Zoro #
G721842481
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Shank Length
1.36 in
Length of Cut
0.14 in
Cutting Dia.
0.093 in
Overall Length
1-1/2 in

Details

Number of Flutes
4
Type
Fractional Micro Square End
Flute Type
Spiral
End Mill Material
Solid Carbide
Shank Type
Common
Helix Angle
30 deg
Series
M4S
Cutting Direction
Right Hand
Finish
TA Coated

Description

SGS End Mill, Fractional Micro Square End, Series: M4S, 0.093 in Diameter Cutter, 1-1/2 in Overall Length, 0.14 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.36 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.