Zoro Homepage

End Mill

  • Mfr # 02486

  • Zoro # G721842955


product price: $21.85
/ea

Key Features

Shank Dia.
1/8 in
Length of Cut
0.171 in
Helix Angle
30 deg
Shank Type
Common
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02486
Zoro #
G721842955
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
0.171 in
Cutting Dia.
0.057 in
Shank Length
1.329 in
Overall Length
1-1/2 in

Details

Helix Angle
30 deg
Shank Type
Common
End Mill Material
Solid Carbide
Type
Fractional Micro Square End
Series
M4S
Finish
TA Coated
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral

Description

SGS End Mill, Fractional Micro Square End, Series: M4S, 0.057 in Diameter Cutter, 1-1/2 in Overall Length, 0.171 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.329 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.