Zoro Homepage

End Mill

  • Mfr # 02493

  • Zoro # G221842899


product price: $16.39
/ea

Key Features

Cutting Dia.
0.078 in
Type
Fractional Micro Square End
End Mill Material
Solid Carbide
Flute Type
Spiral
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02493
Zoro #
G221842899
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.078 in
Shank Length
1.266 in
Shank Dia.
1/8 in
Length of Cut
0.234 in
Overall Length
1-1/2 in

Details

Type
Fractional Micro Square End
End Mill Material
Solid Carbide
Flute Type
Spiral
Cutting Direction
Right Hand
Series
M4S
Finish
TA Coated
Shank Type
Common
Helix Angle
30 deg
Number of Flutes
4

Description

SGS End Mill, Fractional Micro Square End, Series: M4S, 0.078 in Cutter Dia, 1-1/2 in Overall Length, 0.234 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.266 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.