Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill

  • Mfr # 02524

  • Zoro # G421842415


product price: $19.35
/ea

Key Features

End Mill Material
Solid Carbide
Shank Length
1.407 in
Number of Flutes
2
Shank Type
Common
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02524
Zoro #
G421842415
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.407 in
Shank Dia.
1/8 in
Cutting Dia.
0.062 in
Length of Cut
0.093 in
Overall Length
1-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Shank Type
Common
Cutting Direction
Right Hand
Type
Ball Nose End Fractional Micro
Helix Angle
30 deg
Finish
TA Coated
Series
M2B
Flute Type
Spiral

Description

SGS End Mill, Ball Nose End Fractional Micro, Series: M2B, 0.062 in Cutter Dia, 1-1/2 in Overall Length, 0.093 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.407 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.