Zoro Homepage

End Mill

  • Mfr # 02552

  • Zoro # G421842552


product price: $28.15
/ea

Key Features

Shank Length
1.417 in
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
30 deg
Length of Cut
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02552
Zoro #
G421842552
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.417 in
Length of Cut
0.083 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutting Dia.
0.055 in

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
30 deg
Type
Ball Nose End Fractional Micro
Series
M4B
Shank Type
Common
End Mill Material
Solid Carbide
Finish
TA Coated
Number of Flutes
4

Description

SGS End Mill, Ball Nose End Fractional Micro, Series: M4B, 0.055 in Diameter Cutter, 1-1/2 in Overall Length, 0.083 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.417 in Shank Length, Solid Carbide, TA Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.