Zoro Homepage

End Mill

  • Mfr # 02557

  • Zoro # G021842037


product price: $28.15
/ea

Key Features

Shank Dia.
1/8 in
Number of Flutes
4
Helix Angle
30 deg
End Mill Material
Solid Carbide
Length of Cut
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02557
Zoro #
G021842037
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
0.09 in
Shank Length
1.41 in
Overall Length
1-1/2 in
Cutting Dia.
0.06 in

Details

Number of Flutes
4
Helix Angle
30 deg
End Mill Material
Solid Carbide
Finish
TA Coated
Type
Ball Nose End Fractional Micro
Shank Type
Common
Series
M4B
Cutting Direction
Right Hand
Flute Type
Spiral

Description

SGS End Mill, Ball Nose End Fractional Micro, Series: M4B, 0.06 in Diameter Cutter, 1-1/2 in Overall Length, 0.09 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.41 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.