Zoro Homepage

End Mill

  • Mfr # 02653

  • Zoro # G921842519


product price: $31.65
/ea

Key Features

Cutting Direction
Right Hand
Shank Length
2.19 in
Cutting Dia.
0.062 in
Shank Type
Common
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02653
Zoro #
G921842519
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.19 in
Cutting Dia.
0.062 in
Length of Cut
0.31 in
Overall Length
2-1/2 in
Shank Dia.
1/8 in

Details

Cutting Direction
Right Hand
Shank Type
Common
End Mill Material
Solid Carbide
Flute Type
Spiral
Helix Angle
30 deg
Series
M4SL
Type
Fractional Long Length Micro Square End
Number of Flutes
4
Finish
TA Coated

Description

SGS End Mill, Fractional Long Length Micro Square End, Series: M4SL, 0.062 in Diameter Cutter, 2-1/2 in Overall Length, 0.31 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.19 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.