Zoro Homepage

End Mill

  • Mfr # 02975

  • Zoro # G421842095


product price: $27.55
/ea

Key Features

Length of Cut
7.8 mm
Cutting Direction
Right Hand
Overall Length
38 mm
Type
Ball Nose End Metric Micro
Shank Length
1.1889 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02975
Zoro #
G421842095
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7.8 mm
Overall Length
38 mm
Shank Length
1.1889 in
Shank Dia.
3 mm
Cutting Dia.
2.6 mm

Details

Cutting Direction
Right Hand
Type
Ball Nose End Metric Micro
Helix Angle
30 deg
Shank Type
Common
Number of Flutes
4
Flute Type
Spiral
Series
M4BM
Finish
TA Coated
End Mill Material
Solid Carbide

Description

SGS End Mill, Ball Nose End Metric Micro, Series: M4BM, 2.6 mm Cutter Dia, 38 mm Overall Length, 7.8 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.1889 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.