Zoro Homepage

End Mill

  • Mfr # 03039

  • Zoro # G321842331


product price: $36.85
/ea

Key Features

Type
Ball Nose End Fractional Micro
Number of Flutes
2
Flute Type
Spiral
Shank Length
1.477 in
Shank Type
Common
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03039
Zoro #
G321842331
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.477 in
Shank Dia.
1/8 in
Length of Cut
0.023 in
Cutting Dia.
0.015 in
Overall Length
1-1/2 in

Details

Type
Ball Nose End Fractional Micro
Number of Flutes
2
Flute Type
Spiral
Shank Type
Common
Finish
TA Coated
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Helix Angle
30 deg
Series
M2B

Description

SGS End Mill, Ball Nose End Fractional Micro, Series: M2B, 0.015 in Diameter Cutter, 1-1/2 in Overall Length, 0.023 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.477 in Shank Length, Solid Carbide, TA Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.