Zoro Homepage

End Mill

  • Mfr # 03138

  • Zoro # G121842128


product price: $25.99
/ea

Key Features

End Mill Material
Solid Carbide
Shank Type
Common
Cutting Direction
Right Hand
Flute Type
Spiral
Cutting Dia.
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03138
Zoro #
G121842128
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.04 in
Shank Length
1.38 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.12 in

Details

End Mill Material
Solid Carbide
Shank Type
Common
Cutting Direction
Right Hand
Flute Type
Spiral
Number of Flutes
2
Type
Ball Nose End Fractional Micro
Helix Angle
30 deg
Finish
TA Coated
Series
M2B

Description

SGS End Mill, Ball Nose End Fractional Micro, Series: M2B, 0.04 in Diameter Cutter, 1-1/2 in Overall Length, 0.12 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.38 in Shank Length, Solid Carbide, TA Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.