Zoro Homepage

End Mill

  • Mfr # 03145

  • Zoro # G421842774


product price: $43.69
/ea

Key Features

Flute Type
Spiral
Shank Length
1.47 in
Cutting Direction
Right Hand
Number of Flutes
4
Length of Cut
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03145
Zoro #
G421842774
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.47 in
Length of Cut
0.03 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutting Dia.
0.01 in

Details

Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Common
End Mill Material
Solid Carbide
Finish
TA Coated
Type
Ball Nose End Fractional Micro
Helix Angle
30 deg
Series
M4B

Description

SGS End Mill, Ball Nose End Fractional Micro, Series: M4B, 0.01 in Cutter Dia, 1-1/2 in Overall Length, 0.03 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.47 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.