Zoro Homepage

End Mill

  • Mfr # 03150

  • Zoro # G821842992


product price: $36.19
/ea

Key Features

Shank Dia.
1/8 in
Shank Type
Common
Number of Flutes
4
Shank Length
1.455 in
Cutting Dia.
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03150
Zoro #
G821842992
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Shank Length
1.455 in
Cutting Dia.
0.015 in
Length of Cut
0.045 in
Overall Length
1-1/2 in

Details

Shank Type
Common
Number of Flutes
4
Helix Angle
30 deg
Type
Ball Nose End Fractional Micro
End Mill Material
Solid Carbide
Flute Type
Spiral
Cutting Direction
Right Hand
Series
M4B
Finish
TA Coated

Description

SGS End Mill, Ball Nose End Fractional Micro, Series: M4B, 0.015 in Diameter Cutter, 1-1/2 in Overall Length, 0.045 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.455 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.