Zoro Homepage

End Mill

  • Mfr # 03166

  • Zoro # G521842377


product price: $19.35
/ea

Key Features

Number of Flutes
4
Shank Type
Common
End Mill Material
Solid Carbide
Shank Length
1.407 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03166
Zoro #
G521842377
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.407 in
Cutting Dia.
0.031 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.093 in

Details

Number of Flutes
4
Shank Type
Common
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30 deg
Flute Type
Spiral
Series
M4B
Type
Ball Nose End Fractional Micro
Finish
TA Coated

Description

SGS End Mill, Ball Nose End Fractional Micro, Series: M4B, 0.031 in Cutter Dia, 1-1/2 in Overall Length, 0.093 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.407 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.