Zoro Homepage

End Mill

  • Mfr # 30018

  • Zoro # G121843378


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/4 in
Shank Length
1-3/4 in
Cutting Dia.
7/16 in
Shank Dia.
7/16 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30018
Zoro #
G121843378
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Shank Length
1-3/4 in
Cutting Dia.
7/16 in
Shank Dia.
7/16 in
Length of Cut
1 in

Details

Shank Type
Straight
Helix Angle
30 deg
Series
01S
Finish
TA Coated
Cutting Direction
Right Hand
Type
Fractional Square End
Number of Flutes
4
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, Fractional Square End, Series: 01S, 7/16 in Cutter Dia, 2-3/4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.