Zoro Homepage

End Mill

  • Mfr # 30054

  • Zoro # G221842493


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Type
Ball Nose End Fractional
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Straight
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30054
Zoro #
G221842493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Cutting Dia.
3/8 in
Shank Length
1-1/2 in
Length of Cut
1 in

Details

Type
Ball Nose End Fractional
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Straight
Flute Type
Spiral
Series
01B
End Mill Material
Micrograin Solid Carbide
Helix Angle
30 deg
Finish
TA Coated

Description

SGS End Mill, Ball Nose End Fractional, Series: 01B, 3/8 in Cutter Dia, 2-1/2 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1-1/2 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.