Zoro Homepage

End Mill

  • Mfr # 30108

  • Zoro # G621843366


product price: $31.45
/ea

Key Features

Number of Flutes
4
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Cutting Dia.
1/16 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30108
Zoro #
G621843366
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/16 in
Shank Length
1.313 in
Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Number of Flutes
4
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Series
01B
Helix Angle
30 deg
Type
Ball Nose End Fractional
Finish
Uncoated
Cutting Direction
Right Hand

Description

SGS End Mill, Ball Nose End Fractional, Series: 01B, 1/16 in Diameter Cutter, 1-1/2 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.313 in Shank Length, Micrograin Solid Carbide, Uncoated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.