Zoro Homepage

End Mill

  • Mfr # 30123

  • Zoro # G921842786


product price: $31.59
/ea

Key Features

Cutting Dia.
3/16 in
Shank Length
1-3/8 in
Number of Flutes
4
Helix Angle
30 deg
Type
Fractional Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30123
Zoro #
G921842786
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/16 in
Shank Length
1-3/8 in
Length of Cut
5/8 in
Shank Dia.
3/16 in
Overall Length
2 in

Details

Number of Flutes
4
Helix Angle
30 deg
Type
Fractional Square End
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Series
01S
Finish
Uncoated

Description

SGS End Mill, Fractional Square End, Series: 01S, 3/16 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-3/8 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.