Zoro Homepage

End Mill

  • Mfr # 30130

  • Zoro # G521842759


product price: $50.15
/ea

Key Features

Cutting Direction
Right Hand
Series
01B
Shank Type
Straight
Type
Ball Nose End Fractional
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30130
Zoro #
G521842759
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Cutting Dia.
15/64 in
Length of Cut
3/4 in

Details

Cutting Direction
Right Hand
Series
01B
Shank Type
Straight
Type
Ball Nose End Fractional
Flute Type
Spiral
Finish
Uncoated
Helix Angle
30 deg
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, Ball Nose End Fractional, Series: 01B, 15/64 in Diameter Cutter, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Micrograin Solid Carbide, Uncoated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.