Zoro Homepage

End Mill

  • Mfr # 30159

  • Zoro # G521842001


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
15/32 in
Length of Cut
1 in
Overall Length
3 in
Number of Flutes
4
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30159
Zoro #
G521842001
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
15/32 in
Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Series
01S
Finish
Uncoated
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Type
Fractional Square End
Helix Angle
30 deg

Description

SGS End Mill, Fractional Square End, Series: 01S, 15/32 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.