Zoro Homepage

End Mill

  • Mfr # 30163

  • Zoro # G421843160


product price: $109.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Overall Length
3 in
Flute Type
Spiral
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30163
Zoro #
G421843160
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Cutting Dia.
1/2 in
Shank Dia.
1/2 in
Length of Cut
1 in
Shank Length
2 in

Details

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Flute Type
Spiral
Helix Angle
30 deg
Shank Type
Straight
Type
Fractional Square End
Series
01S
Finish
Uncoated
Cutting Direction
Right Hand

Description

SGS End Mill, Fractional Square End, Series: 01S, 1/2 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.