Zoro Homepage

End Mill

  • Mfr # 30306

  • Zoro # G121842777


product price: $34.19
/ea

Key Features

Length of Cut
7/64 in
Type
Ball Nose End Fractional
Cutting Direction
Right Hand
Helix Angle
30 deg
End Mill Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30306
Zoro #
G121842777
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/64 in
Shank Length
1.391 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutting Dia.
3/64 in

Details

Type
Ball Nose End Fractional
Cutting Direction
Right Hand
Helix Angle
30 deg
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Series
03B
Number of Flutes
2
Shank Type
Straight
Finish
Uncoated

Description

SGS End Mill, Ball Nose End Fractional, Series: 03B, 3/64 in Cutter Dia, 1-1/2 in Overall Length, 7/64 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.391 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.